Beli seal oil nok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)atribut:
- Type: VR
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Nitrile (NBR)
- Shape: V type end face seal
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- SEAGULL Rope HDPE Rope 4mm (Tali Tambang)atribut:
- Color: Yellow
- Length per Roll (m): ±200
- Material: Plastic HDPE (High-density Polyethylene)
- Size (mm): 4
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- NOK Oil Seal ZT Type (Sil Oli)atribut:
- Material: Nitrile rubber (NBR)
- Type: ZT
- monotaro Industrial Fusing Welding LP Gas Hose (Selang Las)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Inner Diameter (phi mm): 9.5
- Working Pressure (MPa): 2.0
- Approximate Mass (g/m): 185
- Hose Diameter (phi mm): 9.5
- Outer Diameter d (mm): 16.3
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- CHO Oil Seal SC Type, NBR (Sil Oli)atribut:
- Material: NBR
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
Daftar Harga seal oil nok Terbaru October 2026
| NOK Oil Seal VR Type Nitrile Rubber (Sil Oli) | Rp27.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp31.900 |
| FAG V Ring Seal | Rp49.900 |
| SEAGULL Rope HDPE Rope 4mm (Tali Tambang) | Rp139.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp429.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp72.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| NOK Oil Seal ZT Type (Sil Oli) | Rp23.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/f6P102419546-4.jpg)
/72P102419254-92.jpg)
/5tP102419209-4.jpg)
/4mP102419166-22.jpg)

/06P114596006-1.jpg)

/hvP102419643-10.jpg)
/90P106561324-3.jpg)
/phP102419917-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/monotaro%20Industrial%20Fusing%20Welding%20LP%20Gas%20Hose%20(Selang%20Las)/P102229217-1.jpg)
/pmP109153922-1.jpg)
/ogP105574880-4.jpg)

/eoP102419528-3.jpg)
/3oP111593132-1.jpg)

/25P103767077-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)